The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
CA18CAN12PA
Product Description
CAP PROX PL M18 PNP NO+NC CAB
Specifications
Specifications
Diameter
18 mm
Voltage (DC)
10-40 VDC
Operating Voltage
10-40 VDC
Sensing Range
12 mm
Connection Type
Cable Connection
Output Type
PNP
Status Indicator
Yes
Body Composition
Non-Metallic
Enclosure
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CA18CLN12TCM6
MFG Item Number
CA18CLN12TCM6
Product Description
CAP PROX PL M18 SCR NC PLUG
Specifications
Specifications
Diameter
18 mm
Number of Wires
2-Wire
Operating Voltage
20-250 VAC
Sensing Range
12 mm
Connection Type
3 Pin Mini
Output Type
SCR
Status Indicator
Yes
Body Composition
Non-Metallic
Shielding
Shielded
Item Number
CA30CAF16PAM1
MFG Item Number
CA30CAF16PAM1
Product Description
CAP PROX PL M30 PNP NO+NC, PLUG
Specifications
Specifications
Diameter
30 mm
Voltage (DC)
10-40 VDC
Operating Voltage
10-40 VDC
Connection Type
Plug
Output Type
PNP
Status Indicator
Yes
Body Composition
Non-Metallic
Enclosure
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CA30CAN25PAM1
MFG Item Number
CA30CAN25PAM1
Product Description
CAP PROX PL M30 PNP NO+NC, PLUG
Specifications
Specifications
Diameter
30 mm
Voltage (DC)
10-40 VDC
Operating Voltage
10-40 VDC
Connection Type
Plug
Output Type
PNP
Status Indicator
Yes
Body Composition
Non-Metallic
Enclosure
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
EC3025TBAPL-6
MFG Item Number
EC3025TBAPL-6
Product Description
PROX, CAP, 30mm, 25mm RANGE, AC, 2-W
Specifications
Specifications
Diameter
30 mm
Number of Wires
2-Wire
Operating Voltage
20-250 VAC
Sensing Range
25 mm
Connection Type
4 Pin Micro
Output Type
SCR
Status Indicator
Yes
Body Composition
Non-Metallic
Shielding
Shielded
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
EC3025TBAPL
Product Description
Prox, Cap, 30mm, 25mm Range, AC, 2-W
Specifications
Specifications
Diameter
30 mm
Number of Wires
2-Wire
Operating Voltage
20-250 VAC
Sensing Range
25 mm
Connection Type
Wire Leads
Output Type
SCR
Status Indicator
Yes
Body Composition
Non-Metallic
Shielding
Shielded
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CA30CAN25PA
Product Description
SENSOR
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CA30CLN25CP
Product Description
CAP PROX PL M30 ACDC NO+NC, CAB
Specifications
Specifications
Diameter
30 mm
Number of Wires
2-Wire
Sensing Range
25 mm
Connection Type
Wire Leads
Output Type
MOSFET
Status Indicator
Yes
Body Composition
Non-Metallic
Shielding
Shielded
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CA12CLC08BPM1RT
MFG Item Number
CA12CLC08BPM1RT
Product Description
CAP PROX TEACH IN PLUG
Specifications
Specifications
Diameter
12 mm
Voltage (DC)
10-40 VDC
Operating Voltage
10-40 VDC
Sensing Range
0.5-8 mm
Connection Type
Cable Connection
Status Indicator
Yes
Body Composition
Non-Metallic
Enclosure
IP68
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CA12CLC08BPRT
MFG Item Number
CA12CLC08BPRT
Product Description
CAP PROX PL M12 TEACH-IN CAB
Specifications
Specifications
Diameter
12 mm
Voltage (DC)
10-40 VDC
Operating Voltage
10-40 VDC
Sensing Range
0.5-8 mm
Connection Type
Cable Connection
Status Indicator
Yes
Body Composition
Non-Metallic
Enclosure
IP68
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Sensors
Manufacturer
Carlo Gavazzi
Shopping Options
Reverse Polarity Protection
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved